Nova Pro One H90/40 kg frame set
Frame system Nova Pro One H90/40 set
FRMSYS-SET-NP-ONE-STONE-H90-40KG-NL450
Art.-no. F100133681
EAN 9003012878033
Register now and access more than 43,000 products
- Integrated soft-close damping system
- Same installation dimensions as Nova Pro Scala
- In combination with the rectangular railing set Nova Pro Scala, the base set can be used as a pot drawer
- Admissible load: 40 kg
- Very easy to open and excellent running characteristics
- Fully synchronised slide technology
- Minimal lowering
- Robust construction and maximum stability
- Tool-free assembly and disassembly of the front
- Tool-free side adjustment
- Integrated height adjustment
- Bottom panel and rear panel have the same width
- No work needed on base
- Straight inside surfaces and narrow installation width ensure optimal utilisation of space
- Compatible with the Nova Pro Scala organising systems
In conjunction with the Nova Pro Tipmatic soft-close unit, the full extension can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and soft-close damping).
Note the minimum dimensions of 58 mm for fastening the guide.
From cabinet width 800 mm front floor connector article number F148026744 recommended
Expected to be available from the third quarter of 2023
Datasheets(X)
![]() | |
Height | 90 mm |
Nominal length | 450 mm |
Material | Steel / plastic |
Colour | Stone |
Surface | Epoxy coating |
Load capacity | 40 kg |
Number of pieces in assortment/set | 6 PCS |
| Key | |||||
| B | Bottom panel | FST | Front overlay | NL | Nominal length |
| BB/BL | Base width/base length | KV | Front edge of cabinet | RW | Back panel |
| EB | Installation width | LWK | Clear width of cabinet | RWB | Back panel width |
| FAS | Front overlay, side | MET | Minimum installation depth | RWH | Back panel height |
