Nature trousers
Trousers Nature
WORK TROUSERS NATURE BLUE 27
MODYF
Register now and access more than 15,000 products
- Elastic canvas fabric (very abrasion-resistant), very durable, easy-care
- 2 front, 2 back pockets, thigh, folding rule, e-Care phone pocket
- Reflective inserts, ergonomic cut in knee area
- Ventilation zip, triple-stitched seams, stretch belt
- Knee pocket made of CORDURA® (extremely abrasion-resistant), certified in accordance with EN 14404
CORDURA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.
Datasheets(X)
Colour | Slate blue |
Size | 27 |
Size FR/ES/PT/BE | 50C |
Material | 64% cotton, 34% polyester, 2% elastane |
Fabric weight per m2 | 300 g |
Standards | EN 14404 |
EN standard | 14404 |
Material of kneepad | 100% Cordura® 500D |
Kneepad colour | Black |
Washable at | 60°C |
Care instruction | Do not bleach |