Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

NET PERFECT sanding disc assortment

Sanding discs Net-perfect set
SNDDISC-SET-(P80-P320)-D150MM-51PCS

Art.-no. 5506393001

EAN 4058794508529

Individual price display after login
NET PERFECT sanding disc assortment

Art.-no. 5506393001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Extensive assortment consisting of net sanding discs for high material removal for sanding plasterboard, hard and soft woods, varnish, fillers, plastics and non-ferrous metals.

Clean working


The open structure of the net sanding disc enables sanding dust to be extracted thoroughly and over the whole area.



Hole-independent


Adapts to any grinding plate



Higher material removal rate as well as a considerably longer service life compared with conventional perforated sanding discs


Net structure

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Automotive repairs, painting and dry walling, wood machining, metalworking, plastic finishing, boat building etc.

Diameter

150 mm

Adhesive system

Hook and loop

Number of pieces in assortment/set

51 PCS

including:
1 x

PADSVR-ADHDISC-ARIZONA-NET-D150MM

Description: Increases the service life of all commercially available hook-and-loop pads when using Net Perfect sanding discs.
Quantity: 1 x
10 x

SNDDISC-NET-HOKLP-P80-D150

Description: Net sanding disc for high material removal for sanding plasterboard, hard and soft woods, varnish, fillers, plastics and non-ferrous metals.
Quantity: 10 x
10 x

SNDDISC-NET-HOKLP-P120-D150

Description: Net sanding disc for high material removal for sanding plasterboard, hard and soft woods, varnish, fillers, plastics and non-ferrous metals.
Quantity: 10 x
10 x

SNDDISC-NET-HOKLP-P180-D150

Description: Net sanding disc for high material removal for sanding plasterboard, hard and soft woods, varnish, fillers, plastics and non-ferrous metals.
Quantity: 10 x
10 x

SNDDISC-NET-HOKLP-P240-D150

Description: Net sanding disc for high material removal for sanding plasterboard, hard and soft woods, varnish, fillers, plastics and non-ferrous metals.
Quantity: 10 x
10 x

SNDDISC-NET-HOKLP-P320-D150

Description: Net sanding disc for high material removal for sanding plasterboard, hard and soft woods, varnish, fillers, plastics and non-ferrous metals.
Quantity: 10 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information