NEOLUX Glass socket bulb
Glass socket bulb vehicle Neolux
BULB-NEOLUX-WY21W-(W3X16D)-12V-21W
Art.-no. 9501016045
EAN 5055175251639
Register now and access more than 43,000 products
NEOLUX glass socket range benefits
- Suitable for the most common signal and interior applications
- Affordable
- Reliable manufacturer
- For good visibility
- Reliable products
NEOLUX glass socket range features
- Broad product range
- Good quality thanks to German technology
- Lamps for exterior applications are ECE certified
- Normed light output
- Basis for good light distribution
Datasheets(X)
- Position and parking light
- Indicator, brake, fog and reversing lights
- Number plate and side position lights
- Interior lighting and reading lights
- Instrument and switch lighting
Type description | WY21W |
Nominal voltage | 12 V |
Power rating | 21 W |
Socket designation | W3x16d |