NEOLUX 24V Indicator/brake bulb
Indicator/brake bulb commercial vehicle Neolux
BULB-NEOLUX-P21W-(BA15S)-24V-21W
Register now and access more than 43,000 products
NEOLUX indicator/brake light bulb benefits
- Suitable for the most common signal and interior applications
- Affordable
- Reliable manufacturer
- For good visibility
- Reliable products
NEOLUX indicator/brake light bulb features
- Broad product range
- Designed specifically for 24 V
- Lamps for exterior applications are ECE certified
- Good quality thanks to German technology
- Normed light output
Datasheets(X)
- Position and parking light
- Indicator, brake, fog and reversing lights
- Number plate and side position lights
- Interior lighting and reading lights
- Instrument and switch lighting
Type description | P21W |
Power rating | 21 W |
Nominal voltage | 24 V |
Socket designation | BA15s |