Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Multi-purpose lubricant Ultra 2040

Multi-purpose lubricant Ultra 2040
LUB-MULTI-(ULTRA 2040)-PTFE-500ML

Art.-no. 0893085500

EAN 4099618622168

Individual price display after login
Multi-purpose lubricant Ultra 2040

Art.-no. 0893085500

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Lubricant, penetrating and water displacing agent
  • Loosens seized and rusted parts

  • With PTFE and 360° valve

  • Silicone-free

  • Removes moisture from electrical systems

  • Strong water displacement effect
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Also suitable for boats, caravans and motor vehicles.

Instructions

Ultra 2040 can be used both indoors and outdoors. Displaces moisture from all electrical equipment. Lubricates fittings, locks etc.

Contents

500 ml

Min./max. temperature conditions

-20 to 140 °C

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information