Multi-Use Trade Tub Wonder Wipes
Cleaning cloth WONDER WIPES Multi-Use
CLNCLTH-TEXTURED-MULTIUSE-WONDERWIPES
Art.-no. 9501014311
EAN 4065746748292
Register now and access more than 43,000 products
As a popular option among UK builders and tradespeople, these Multi-use Wonder Wipes from Everbuild are innovatively formulated to wipe your hands, various tools and surfaces clean, eliminating oil, bitumen, grease, expanding foam, sealant, adhesive, semi-cured paint and even silicone.
With a BSEN 1276 tested anti-bacterial additive for chemical disinfectants and antiseptics, these wipes are a fantastic option when you can't easily access water. They quickly and effectively remove dirt, grime, fingerprints and paint smears as well as oil, petrol, grease, inks, food stains and part-cured sealants.
- 100 wipes per tub
- Suitable for cleaning and wiping down hands, tools and surfaces
- Anti-bacterial additive
- Ideal when water is inaccessible
- Quick and effective
Datasheets(X)
Chemical basis | Solvent mixture with additives |
Silicone-free | Yes |
Shelf life from production | 36 Month |
Number of cloths | 100 PCS |
Width x length | 200 mm x 240 mm |
Container | Plastic canister |