Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Multi Purpose Drip Oil

MAINTOIL-3IN1-100ML

Art.-no. 089305100

EAN 4099618957611

Individual price display after login
Multi Purpose Drip Oil

Art.-no. 089305100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

An essential household tool, 3-IN-ONE Multi Purpose oil is a versatile formula that cleans off grime, lubricates moving parts, penetrates rust, and protects tools and equipments

  • Excellent cleaning, lubricating and polishing properties

  • Prevents squeaks & friction

  • Easy handling and usage


Handy container with an easy-to-use directional spout for precise application and no waste.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Recommended for garden and power tools, hinges, locks, gym equipment, In line stakes, bicycles, moving parts and more.

Contents

100 ml

Chemical basis

Mineral oil

Colour

Clear, Pale Amber

Min./max. temperature conditions

15 to 25 °C

Shelf life from production

12 Month

Min. temperature conditions

15 °C

Max. temperature conditions

25 °C

Kinematic oil basis viscosity

7 mm²/s

Conditions for viscosity of oil basis

at 40°C

Weight of content

100 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information