Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Milwaukee M18 FUEL Jump Starter 2000A

JUMPSTRT-MOB-2000A-M18-BU

Art.-no. 9501038943

EAN 4068362711701

Individual price display after login
Milwaukee M18 FUEL Jump Starter 2000A

Art.-no. 9501038943

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

High-performance M18 cordless jump starter designed for automotive and emergency use



  • Delivers up to 2000 peak amps for fast and reliable jump starting

  • Capable of jump starting petrol engines up to 8.1L and diesel engines up to 3.0L

  • Charges capacitors and becomes ready to start in less than 70 seconds

  • Provides up to 70 jump starts per charge (with 5.0Ah battery)

  • Integrated 500-lumen LED work light with multiple modes

  • Works in extreme conditions from -20°C to +50°C

  • Compatible with all M18 REDLITHIUM batteries (not included)
Notice

Supplied as bare unit – battery and charger not included

Dispose of batteries and electronic equipment according to WEEE regulations. Do not dispose of in household waste.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for professionals needing a reliable, portable jump-start solution with fast readiness and high output for automotive environments.

Suitable for max. cubic capacity

8.1 l

Rechargeable battery/battery capacity

5.0 Ah

Max. current

2000 A

Nominal current

400 A

Wire cross section

42 m²

Width x height x depth

221 x 107 x 107 mm

Number of rechargeable batteries/batteries

0 Pair

Type description

M18JS2000-0 M18 FUEL Jump Starter, 2000A, (Bare Unit)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information