Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Milling bit assortment/set Ruko 116002 10 pieces plain

TC milling bit set 10 pcs. 116002 Ruko
CTR-RUKO-116002-HM-SET-D6,0+12,0

Art.-no. 1971005768

EAN 4062856573189

Individual price display after login
Milling bit assortment/set Ruko 116002 10 pieces plain

Art.-no. 1971005768

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Milling bits made of high-performance tungsten carbide with cross-toothing

The cross-toothing results in a higher chip performance compared to plain toothing. This has a positive effect, especially with materials that are difficult to machine.


10 pieces carbide milling bit set in mini box:


  • 1 each of dia. D1 6.0 + dia. D1 12.0 mm

  • 2 milling bits type A cylinder (ZYAS) with spur cut

  • 2 milling bits type C rounded roller (WRC)

  • 2 milling bits type G ogival (SPG)

  • 2 milling bits type F round arc (RBF)

  • 2 milling bits type D spherical (KUD)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For high-alloy, rust-resistant, acid-resistant and heat-resistant steels, cast iron and plastics.


For deburring, edge breaking, plaster and welding seam processing and surface processing.

Number of pieces in assortment/set

10 PCS

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information