Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Machine tap assortment Stainless steel blind hole M3-M12, 14 pieces

Screw tap cass. green ring blind hole 14 pcs Syska
MATAP-SORT-GRNDHO-HSCO-GREEN-(M3-M12)

Art.-no. 0655810014

EAN 4065233072084

Individual price display after login
Machine tap assortment Stainless steel blind hole M3-M12, 14 pieces

Art.-no. 0655810014

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Consisting of precision twist drills and green ring blind hole screws taps for processing alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for processing conventional steel materials up to a strength of 850 N/mm². Available in ORSY® system cassette.

Twist drill bit


  • Large chip spaces and small core for quick drilling with perfect chip removal

  • Very precise point geometry for accurate drill holes, ideal for core drill holes


Machine tap


  • Tool geometry precisely tailored to stainless steel with increased clearance angle

  • Extra homogeneous cutting edge rounding for a high process reliability and longer service life compared to comparable machine taps


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice
  • Sufficient coolant and lubricant must be added during drilling and when cutting threads

  • For further information, please refer to the individual products.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

14 PCS

Material to be processed

Steel, Stainless steel

Quality

ZEBRA-Premium

Hole type

Blind hole ≤ 2.5xD

Cutting material

HSCo

Surface

Plain

Suitable for machine type

Milling/drill center, Pedestal drilling machine

Suitable for tensile strength up to

1000 N/mm²

Thread type

Metric thread

Service life (points system)

2 of 4 points

Trueness to gauge (points system)

4 of 4 points

Versatility (points system)

2 of 4 points

Cutting behaviour (points system)

3 of 4 points

Chip formation (points system)

2 of 4 points

Material of sub-group

Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic

including:
1 x

DRL-TWST-MET-DIN338-HSCO-OX-D2,5

Description: The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-OX-D3,3

Description: The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-OX-D4,2

Description: The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-OX-D5,0

Description: The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-OX-D6,8

Description: The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-OX-D8,5

Description: The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-OX-D10,2

Description: The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x

EMPTYBOX-MACHINETAP-14PCS

Description: Compact empty cassette for machine taps M3-M12 according to DIN 371/ 376 and matching core hole spiral taps according to DIN 338, suitable for the ORSY® system.
Quantity: 1 x
1 x

MATAP-BLIHO-HSCO-DIN371-GREEN-M10

Description: The low-priced machine tap for processing alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for processing conventional steel materials up to a strength of 850 N/mm².
Quantity: 1 x
1 x

MATAP-BLIHO-HSCO-DIN376-GREEN-M12

Description: The low-priced machine tap for processing alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for processing conventional steel materials up to a strength of 850 N/mm².
Quantity: 1 x
1 x

MATAP-BLIHO-HSCO-DIN371-GREEN-M3

Description: The low-priced machine tap for processing alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for processing conventional steel materials up to a strength of 850 N/mm².
Quantity: 1 x
1 x

MATAP-BLIHO-HSCO-DIN371-GREEN-M4

Description: The low-priced machine tap for processing alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for processing conventional steel materials up to a strength of 850 N/mm².
Quantity: 1 x
1 x

MATAP-BLIHO-HSCO-DIN371-GREEN-M5

Description: The low-priced machine tap for processing alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for processing conventional steel materials up to a strength of 850 N/mm².
Quantity: 1 x
1 x

MATAP-BLIHO-HSCO-DIN371-GREEN-M6

Description: The low-priced machine tap for processing alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for processing conventional steel materials up to a strength of 850 N/mm².
Quantity: 1 x
1 x

MATAP-BLIHO-HSCO-DIN371-GREEN-M8

Description: The low-priced machine tap for processing alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for processing conventional steel materials up to a strength of 850 N/mm².
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information