MINI LED work lamp
LED work lamp MINI
LAMP-LED-MINI-2SOCKETS-33W
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/919697.jpg)
Register now and access more than 43,000 products
- LED panel with highly efficient SMD LEDs (> 90 lm/W)
- Impact-resistant and unbreakable 2 component housing
- Cable can be wound around the housing
- Lamp does not need to be replaced
- Low power consumption
- No warm-up or pre-heating time
- Made in Germany
Datasheets(X)
For indoor and outdoor use
Design | Light switch, 2 sockets (max. 2 kW), pressure compensating valve |
Luminous flux | 2800 lm |
Lamp luminous flux | 3100 lm |
Colour temperature | 5000 K |
IP protection class | IP 54 |
Impact resistance | IK08 |
Cable type | H07BQ-F3G1.5 mm² |
Power-lead length | 2.5 m |
Protection class | Protection class I/protective grounding |
Min./max. nominal voltage | 220 / 240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Plug connector | 1 safety plug, 16 A |
Power rating | 33 W |
Min./max. operating temperature | -20 to 35 °C |
Width x height x depth | 215 x 250 x 155 mm |
Energy efficiency class | E |