MIG/MAG welding system MM 350
MIG/MAG welding system MM 350
WELDSYS-MIG/MAG-MM350
Art.-no. 5952352350
EAN 4052703091379
Register now and access more than 43,000 products
- Adjustable switching mechanism with a 7-step switch allows the welding current to be set flexibly
- Overload protection as the thermal control prevents the machine from overheating
- Fan cooling allows use for long periods
- Always the right current thanks to automatic control of the welding current, post-purge gas flow and spot welding time
- The wire feed automatically adjusts to the selected level
- Switching from 2/4-cycle spot welding allows comfortable welding
Standard value for flow rate in l/min: Wire dia. x 10 = l/min
A conversion of PTFE seams on the hose pack is required for processing aluminium and stainless steel welding wires
- Aluminium torch set 098430005
- Stainless steel torch set 098430006
- Stainless steel torch set 098430007
Spare part documentation in accordance with (EU) 2019/1784 – Requirements for the ecological design of welding systems. The relevant documentation is stored in the Würth Parts Manager (https://pm.wuerth.com/index.php). For further questions, please contact the appropriate sales representative or product and application.
Datasheets(X)
Ideally suited for metal and steel constructions and the agricultural industry
Nominal voltage | 400 V/AC |
Weldable wires | Aluminium, diameter 0.8 - 1.6 mm, Steel/stainless steel, diameter 1.0 - 1.6 mm |
Min./max. current | 25-350 A |
ON time at max. current (40°C) | 30 % |
Switching stage | 2 x 12 |
Type description | MM 350 |
Main fuse | 25A |
Max. current | 350 A |
Welding current at max. current (40°C) | 160 A |
Cable length | 5 m |
Equipped wire diameter | 1.0 mm |
Length | 830 mm |
Weight of machine | 104 kg |
Width | 390 mm |
Height | 690 mm |
SP-MAINCABLE-4X4-(CEE-32-4AE)-661.7724.0
PRESREGL-ARGON/CO2-(DIN-ARC)
GASHOSE-(F.WELDSYS-MIG/MAG)-ML38
HOSEPACK-F.WELDSYS-MIG/MAG-ML38-4M
ERTHCBL-(F.MIG/MAG-WELDSYS)-35SMM-L4M
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units