MG-ZD 23 bow-shaped designer furniture handle
Furniture handle design D handle MG-ZD 23
HNDL-DESIGN-BOW-MG-ZD-23-(COPPER-COL)
Register now and access more than 43,000 products
Datasheets(X)
Material | Die-cast zinc |
Surface | Lacquered |
Gloss level | Matt |
Colour | Copper coloured |
Length (L) | 178 mm |
Width (B) | 8.4 mm |
Height (H) | 28 mm |
Thickness (D) | 7 mm |
Dimension between axes (A) | 160 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 13 mm |