Longlife & Speed RS Plus construction site diamond cutting disc
CUTDISC-DIA-LS-RSP-CNST-BR22,23-D180MM
Art.-no. 5526664180
EAN 4062856632787
Register now and access more than 43,000 products
Maximum cutting speed as well as extremely clean and precise cutting edges
- Special wavy, ribbed segment shape and innovative optimised segment technology for a definite increase in cutting speed and cut quality
- Differently sized layers are matched perfectly to one another, diamonds on alternate sides
Long service life
Segments up to 15 mm
Protection against undercuts primarily in very abrasive materials
Specially arranged protective segments on disc diameters 115 to 150 mm
Optimised dust removal and cooling
The innovative, specially designed fan segments feed in cooling air and transport the dust out of the cut. Special cooling openings with an arrow arrangement serve as additional cooling and as a captive running direction indicator.
Smoother running and more pleasant working conditions
The special, innovative slot geometry reduces uncontrolled vibrations and unpleasant noises while running
- Diamond cutting discs become dull at excessively high speeds and wear too rapidly at insufficient circumferential speeds
- If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
- Separate larger workpiece cross-sections in several sections (swing cut)
- Work without pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!
- Although the tool is safe, always wear safety goggles and clothing while working
- Observe the information on the label (max. speed), restrictions of use and safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Must not be used for lateral grinding
- Use the appropriate protective hood
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Datasheets(X)
- Diameter of 115 to 150 mm, optimised especially for use in all wall slitting cutters
- For dry and wet cutting
- Particularly suitable for old concrete, concrete, exposed aggregate concrete, reinforced concrete (up to 25 mm), interlocking paving stones, concrete tiles/pan tiles, concrete pipes, soft/hard sand-lime brick, soft/hard granite, marble, soft/hard clinker bricks, hard clay brick, hard Poroton, screed
Versatility (points system) | 4 of 4 points |
Service life (points system) | 4 of 4 points |
Cutting speed (point system) | 4 of 4 points |
Cut quality (point system) | 4 of 4 points |
Diameter (Ø) | 180 mm |
Bore hole | 22.23 mm |
Segment height | 15 mm |
Segment thickness | 2.4 mm |
Number of segments | 13 PCS |
Segment connection | Laser |
Max. rotation speed | 8500 rpm |
Max. circumferential speed | 80 m/s |