Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Lithium battery

Lithium battery
BTRY-LITHIUM-AAA-MICRO-FR03-1,5V

Art.-no. 0827000010

EAN 4058794748048

Individual price display after login
Lithium battery

Art.-no. 0827000010

Individual price display after login
Quantity
PU
x 40 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Can be used in virtually any device requiring a long operating period or high current drain (high current applications).
  • Can be operated from -40°C to +60°C at full efficiency

  • Extremely leak-proof

  • 30% lighter than standard alkaline batteries

  • Minimum self-discharge (excellent shelf life of over 10 years)

  • Higher energy density for longer service life

  • Very high current output
Notice

Cannot be recharged

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Particularly suited for use in flashguns, digital cameras, remote-control cars, wireless devices, medical consumers and consumers that often require peak currents far in excess of 1 A and for which these currents must also be immediately available, including with extended standby period.

Battery designation

Micro AAA; L92; FR03

Nominal voltage

1.5 V/DC

Type of rechargeable battery/battery

Lithium

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

RDCLL-DISPLAY-BLISTER

For clean and orderly storage of blister button cells.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information