Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Li-ion Rechargeable Battery 3000mAh

BTRY-LIION-RECHARGEABLE-3000MAH

Art.-no. 9501026436

EAN 0726208436136

Individual price display after login
Li-ion Rechargeable Battery 3000mAh

Art.-no. 9501026436

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

With up to 1000 charging cycles, this powerful rechargeable Li-ion battery is perfectly suited as a replacement battery for emergencies or long-lasting activities in remote areas



COMPATIBLE WITH:


  • P18R Signature

  • P18R Work


SPECIFICATIONS:


  • Battery Voltage: 11.1v

  • Battery Capacity: 3000mAh

  • Battery Energy: 33.3Wh

  • Time to Full Charge: 330 min
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type of rechargeable battery/battery

Li-lon

Nominal voltage

11.1 V

Rechargeable battery/battery capacity

3000 mAh

Product weight (per item)

150.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information