Levelup 1 Hanger Mounting System
Cabinet hanger, zinc plated, invisible Emuca
COLGADOR LEVELUP1 IZQ ZINC
Register now and access more than 43,000 products
• For kitchen cabinets between 600 and 1000mm in height and 300 to 350 mm depth.
• It has 3 way adjustment: lateral 16mm, height 18mm and depth up to 25mm
• Load capacity 65kg each, according to DIN-68840 certified by LGA. (Equal a load of 260kg per set in a cabinet of 700mm heigh x 350mm depth.
• This new item fixes to the side panel and is independent from the top panel.
• For a fast fixing it features a fixing lever is moved through 1800 , once this is operated the fitting is fixed.
Datasheets(X)
Corresponds to Emuca article number | 8918705 |
Surface | Zinc plated |
Colour | Zinc |
Material | Steel / steel |