Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Lashing strap with clamping lock, two pieces With S-hook, double J-hook and safety latch

Lashing strap clamp two pcs. dbl pnt. hook w. lock
STRP-CAMBCKL-2PCS-LC350-BLCK-W35MM-L6M

Art.-no. 5713922120

EAN 4062856204649

Individual price display after login
Lashing strap with clamping lock, two pieces With S-hook, double J-hook and safety latch

Art.-no. 5713922120

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

For small to medium loads
  • Optimum pressure and force distribution by means of a belt clamp manufactured in a die-casting process

  • No unwanted unhooking thanks to the safety latch on the double J-hook

  • No scratches as S-hooks are coated with PVC
Proof of Performance

In accordance with EN 12195-2



GS-certified

Notice
  • Additionally, place the goods to be secured on non-slip mats

  • Lashing straps with coloured belt strap are not 100 % colour-fast
Application area

In accordance with EN 12195-2



GS-certified

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For commercial and private load securing in passenger vehicles, trailers, pallet trucks, delivery vans, etc.

Design

Two-piece

Width (B)

35 mm

Length (L)

6 m

Max. elongation lashing strap

5 %

Colour

Black

Product certification

GS certified safety

Permitted tensile force LC in the strapping

700 daN

Standards

EN 12195-2

Material

PES - Polyester

Min./max. temperature conditions

-40 to 100 °C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

NONSLPMAT-RUBBER-BLACK-5000X250X2MM

Ideal for use in addition to lashing down and also prevents the penetration of consumables such as water, oil and dirt
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information