LU Cleaner All purpose
ASMBYCLNR-LU-500ML
Register now and access more than 43,000 products
LU Cleaner is particularly well suited for cleaning brakes.
- It loosens dirt, grease, oils, paint, resins, adhesives and asphalt
- It is also suitable for cleaning brake components such as brake pads and brake shoes
Please test rubber and plastic parts for compatibility prior to spraying. This cleaner can attack paint finishes.
Datasheets(X)
Contents | 500 ml |
Smell/fragrance | Characteristic |
Colour | Clear |
Chemical basis | Mineral oil |
Min. flashing point | 21 °C |
Silicone-free | Yes |
AOX-free | Yes |
Shelf life from production/conditions | 24 Month / at 10°C to 20°C |