Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

LONG-TIME GREASE TOP 2000

GRSE-LONGTIME-GREASE-400G

Art.-no. 9501016716

EAN 4099618300585

Individual price display after login
LONG-TIME GREASE TOP 2000

Art.-no. 9501016716

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Super-Longtime-Grease with a synthetic base oil for longer regreasing levels

Features & Benefits


  • Exceptional strong adhesive properties for confidence in Universal application

  • Synthetic base oil allowing for long-lasting applications reducing re-greasing intervals

  • Good extreme-pressure (EP) properties

  • Extremely resistant to cooling lubricators, plant preservatives and salt water

  • Reduces wear in difficult conditions

  • Extremely resistant to wash outs in the lubrication points

  • Long-lasting application acts as good lubrication, acts as corrosion protection making it both economical and safe
Notice

Although the grease is compatible with other anhydrous calcium greases; however, generally, to guarantee the maximum performances, it is a good practice to remove the previous grease before applying



The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

High pressure grease for the lubrication of vehicles, industrial, constructional and agricultural machines. It can be used without problems in critical lubrication points (impact loads, high moisture, salt water, high pressure with low relative movement)

Instructions
  • KP 2 K-30 | operating temperature -30 °C to + 110 °C, with a short term peaks up to 125°C

  • For use on Ropes, chains, Bowden band

  • NLGI Grade : 2

  • Not safe to be used near food and beverages.

  • Despite the high base oil viscosity, it can be used in automatic and centralized lubrication systems and by applying a gun

Weight of content

400 g

Lubricant code

GA14

Min./max. temperature conditions

-260 to 20.6 °C

Colour

Clear

Shelf life from production

5 Years

Behaviour in the presence of water/conditions

Will repel water, will not mix / in accordance with ASTM 1264, water washout < 1 %

Lubricant system

Grease

Density

0.93 g/ml

Min. temperature conditions

-260 °C

Max. temperature conditions

20.6 °C

Corrosion protection period conditions

Interior storage, on dry and clean surfaces

Silicone-free

Yes

Acid-free

No

Free from heavy metals

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information