LITTER GRABBER WITH ROTATABLE JAWS
Lifting grabber FAITHFULL
GRIPPLRS- FAITHFULL-LITTER-PICKER
Art.-no. 9501016952
EAN 4099618372896
Register now and access more than 43,000 products
Useful tool for retrieving items from hard-to-reach spots without the need to stretch, bend, climb, or strain
- Lightweight aluminum shaft
- Overall Length: 1M
- Jaw Capacity: 90mm
This information is only a recommendation based on our experience. Preliminary testing required!
Datasheets(X)
Ideal for picking up litter
The non-slip rubber jaws close by squeezing the trigger-operated handle. They can be rotated by pulling them forward and turning, enabling use in both horizontal and vertical planes
Max. gripping width | 90 mm |
Length | 1 m |
Material | Aluminium / aluminium |
Colour | Silver grey, Black |