LED ceiling and wall lamp Building site
LED work lamp Building Site
LAMP-LED-(BUILD-SITE)-35W-1200MM
Register now and access more than 43,000 products
- Characterised by ease of installation and quick assembly
Includes 2 mounting clips made of metal and a quick-closure
- Fitted with through-wiring as standard
- For wall and ceiling mounting
Datasheets(X)
For indoors and outdoors
Min. colour rendering index (CRI) | 80 |
Luminous flux | 4000 lm |
Colour temperature | 5000 K |
IP protection class | IP 65 |
Protection class | Protection class II/protective insulation |
Min./max. nominal voltage | 220 / 240 V |
Min./max. frequency | 50 / 60 Hz |
Power rating | 35 W |
Min./max. operating temperature | -20 to +40 °C |