LATENTO high-efficiency circulation pump assembly
Energy-saving circulation pump group LATENTO
LATENTO UMWÄLZPUMPENGRUPPE MIT HOCHEFFIZ
Art.-no. 0878700082
EAN 4044448020165
Register now and access more than 43,000 products
- Our LATENTO solar-thermal energy system offers an efficient solution for water heating
- Fully insulated pump assembly for unmixed heating circuits or storage tank charging
- With WILO PARA RS 25-180/6 high-efficiency pump
- Two stopcocks with thermometers
- Non-return valve in the return line
- Top connection 1 inch female thread
- Bottom connection 1 1/2 inch male thread, flat-sealing
- AC 230 V 50 Hz
Datasheets(X)
Solarthermics
Connection | 1 1/2 inch, 1 inch |
Connection thread | 1 1/2 inch |
Material | Plastic / metal |
Insulating material | PP - Polypropylene |
Length | 400 mm |
Width | 250 mm |
Height | 196 mm |
Product weight (per item) | 5.500 kg |
Axial spacing | 125 mm |
Connection thread 2 | 1 inch |
Max. application temperature | 95 °C |
Nominal voltage | 230 V |