Knurled nut, high profile DIN 466, steel 5, zinc-plated, blue passivated (A2K)
NUT-KNRL-DIN466-5-(A2K)-M6
Art.-no. 031216
EAN 4011231332248
Register now and access more than 43,000 products
Datasheets(X)
![]() | |
Standards | DIN 466 |
Material | Steel |
Property class | 5 |
Surface | Zinc plated |
Thread type | Metric thread |
Form | High |
Thread type x nominal diameter (D) | M6 |
Height (h1) | 15 mm |
Outer diameter (dk) | 24 mm |
Head height (k1) | 5 mm |
Outer diameter 2 (d2) | 12 mm |
Nominal diameter | 6 mm |
Design | With knurling |
RoHS-compliant | Yes |
