Knitted hat JOBMAN with fleece lining
Knitted hat JOBMAN with fleece lining
CAP-COTTON-BLACK
Register now and access more than 43,000 products
Datasheets(X)
Colour | Black |
Size | Universal |
Material | 100% cotton |
Fabric weight per m2 | g |
Min. size | Universal |
Max. size | Universal |