Knipex Crimping Pliers RJ45
CRMPPLRS-RJ45-WESTERN-PLUGS-190MM
Art.-no. 9501030355
EAN 4003773087908
Register now and access more than 43,000 products
Professional crimping pliers for shielded and unshielded RJ45 (8P8C) Western plugs
High‑precision crimping pliers with adjustable retaining bracket, parallel crimping mechanism and integrated CAT‑cable cutting/stripping blades for fast, reliable data‑cable termination.
- Features an adjustable retaining bracket suitable for all common RJ45 plugs with closed and non‑closed housings.
- Incorporates a ratchet mechanism (unlockable) for repetitive, high‑precision crimping performance.
- Ergonomic multi‑component handles provide comfortable, fatigue‑free operation
Not intended for RJ11/12 unless using another Knipex model.
Datasheets(X)
Network installation and repair, Telecommunications cabling, Data‑centre, IT infrastructure and structured cabling work, Professional trade, electronics, maintenance & field‑service tasks.
Length (L) | 190 mm |
Material of handle | 2-component plastic |