Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Kitchen System Cutlery Insert

Cutlery insert, plastic, Emuca
OPTIMA CUTLERY TRAY 500 DRAWER GREY

Art.-no. 9501004551

EAN 8432393121765

Individual price display after login
Kitchen System Cutlery Insert

Art.-no. 9501004551

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Can be cut out

Cutlery trays for kitchen universal drawers with a straight design and large capacity for storing cutlery and other kitchen utensils, thus fully maximising space. Because they can be cut out they can be dimensioned for use with drawers mounted on modules standard width between 400 mm and 900 mm , of depth between 450 mm and 500 mm with board of thicknesses between 16 mm and 19 mm depending on the selected model.



Product features


  • It can be cut out to adapt it to depth cabinets between 450mm and 500 mm with a board thickness between 16 mm and 19mm.

  • Minimum width of 400 mm and 418 mm in depth.

  • Made from anthracite grey and grey plastic.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Corresponds to Emuca article number

8322221

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information