Insulation drift
DWL-(W-MID)-(TZP)-D30MM-(0-40)-8X60MM
Art.-no. 0905908060
EAN 4046777153873
Register now and access more than 43,000 products
Datasheets(X)
Anchor diameter | 8 mm |
Anchor length (l) (l) | 60 mm |
Disc diameter | 8 mm |
Nominal drill-bit diameter (d 0) | 8 mm |
Embedding depth (h nom) | 35 mm |
Material | Steel / steel |
Max. attachment height (t fix) | 25 mm |
Centre-to-centre distance (a) | 160 mm |
Edge clearance (a r) | 80 mm |
Minimum component thickness (h min) | 100 mm |
Drill hole depth (h 1) - condition | Depending on anchor length and insulation thickness |
Surface | Zinc plated |