Insulated flat plug-in sleeve with PVC branch
Crimp cable lug insulated push connector w. branch
DIN 46245 M 6,3X0,8 BLUE
Register now and access more than 43,000 products
Datasheets(X)
Min./max. wire cross section | 1.5-2.5 mm² |
Colour | Blue |
Nominal size of flat plug/push connector/blade connector | 6.3 x 0.8 mm |
Length | 21.2 mm |
Max. nominal voltage | 600 V/AC |
Material | Brass |
Surface | Tin plated |
Insulating material | PVC |