Ignite Orange Nitrile Gloves
Disposable gloves nitrile NITREX
PROTGLOV-BLUE-NITREX-L
Register now and access more than 43,000 products
Unique, diamond texture for optimal grip.
Nitrile examination gloves offer extra comfort and flexibility.
- 7mm Heavy Duty Industrial Nitrile
- Double-Sided Diamond Textured For Advanced Gripping
- Long Lasting Durability
- Latex Free
- AQL 1.5
Datasheets(X)
The Aurelia Ignite Gloves are suitable for the following roles and applications:
- Emergency medical technicians (EMT)
- Examinations
- Healthcare
- Janitorial
- Mechanics
- Medical professionals
Size | L |
Material | Nitrile rubber |
Standards | EN 374, EN 455 |
Category | III |
Material thickness | 1 mm |