Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Hose nozzle, pneumatic

Hose nozzle, pneumatic, others
HOSENOZ-PN-ACA1793-ST-(CR)-1/4IN

Art.-no. 0699999013
EAN 4053479883342

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Hardened steel

Hose connection diameter (A)

8 mm

Length (L)

57 mm

Insertion length

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information