High-power cordless LED head lamp WH5HR
Cordless LED head lamp WH5HR
HDLAMP-CORDL-WH5HR-LED-800LUMEN
Art.-no. 0827809815
EAN 4068362162855
Register now and access more than 43,000 products
- Ultra-robust design - fibreglass-reinforced polyamide housing (PA6GF30)
- Digital focus (2 separate lenses) - precise control and rapid light pattern adjustment with no moving parts - spotlight for focused long-range beam, low beam for wide distribution of light or both simultaneously
- Five light modes - spot power (800 lumens), spot mid/low power (400/150 lumens), flood power (100 lumens) and flood low power (40 lumens)
- Charging cable with USB-A/USB-C adapter
- 4x red LED in battery cartridge at rear
(charge/remaining capacity indicator, constant light, flashing light) - Dual front switch
- Deactivation function - lamp can be prevented from switching on unintentionally
- Battery cartridge at the rear - extremely comfortable to wear as the lamp is very well balanced
- Hard gold plated contacts provide optimal protection against corrosion
- Uniform short-range beam (defocused) and concentrated long-range beam (focused)
- High degree of protection
- Swivelling lamp head
- Rubber lining on headband ensures firm grip on construction helmets
Scope of delivery: WH5FR, li-ion rechargeable battery type 18650, belt bag, USB-A/USB-C charging cable
USB-A/USB-C charging cable not strictly necessary. Lamp can also be charged directly from a USB-C port.
Datasheets(X)
Suitable for indoor and outdoor use - ideal for use with construction helmets.
2x light flashes indicate that the battery needs to be replaced.
Min./max. luminous flux | 40 / 800 lm |
Adjustable focus | Yes |
Lighting range min./ max. | 20 / 160 m |
Min./max. luminous period | 5-38 h |
Charging time | 2.5 h |
IP protection class | IP 66 |
Impact resistance | IK07 |
Nominal voltage | 3.6 V/DC |
Rechargeable battery/battery capacity | 3000 mAh |
Type of rechargeable battery/battery | Li-lon |
Protection class | Protection class III/safety extra-low voltage |
Connection type | USB type A, USB type C |
Power-lead length | 500 mm |
Min./max. operating temperature | -20 to 40 °C |
Charging temperature min./max. | 10 to 25 °C |
Material | PA 6 GF30 - Polyamide glass fiber reinforced |