Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Hexagonal bolts, fully threaded, A2 assortment - SCR-HEX-SYSKO-DIN933-A2-(PL)-430PCS
´
Hexagonal bolts, fully threaded, A2 assortment - SCR-HEX-SYSKO-DIN933-A2-(PL)-430PCS - 1

Hexagonal bolts, fully threaded, A2 assortment

DIN 933/ISO 4017 sst A2 plain 430 pcs Sysko
SCR-HEX-SYSKO-DIN933-A2-(PL)-430PCS

Art.-no. 5964009601

EAN 4058794025361

Individual price display after login
Hexagonal bolts, fully threaded, A2 assortment

Art.-no. 5964009601

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

430 pieces in system case 4.4.1. ISO4017 / DIN933 A2/70 hexagonal bolts

Assortment of 430 pieces


  • 15 hexagonal bolts M10 x 30 / 35

  • 10 hexagonal bolts M10 x 40 / 50

  • 20 hexagonal bolts M8 x 30 / 40

  • 20 hexagonal bolts M10 x 20 / 25

  • 25 hexagonal bolts M6 x 30

  • 25 hexagonal bolts M8 x 16 / 20 / 25

  • 50 hexagonal bolts M6 x 10 / 16 / 20 / 25
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 933

Material

Stainless steel

Surface

Plain

Number of pieces in assortment/set

430 PCS

RoHS-compliant

Yes

Product weight (per item)

6957.000 g

including:
20 x

SCR-HEX-DIN933-A2/70-WS17-M10X20

Quantity: 20 x
20 x

SCR-HEX-DIN933-A2/70-WS17-M10X25

Quantity: 20 x
15 x

SCR-HEX-DIN933-A2/70-WS17-M10X30

Quantity: 15 x
15 x

SCR-HEX-DIN933-A2/70-WS17-M10X35

Quantity: 15 x
10 x

SCR-HEX-DIN933-A2/70-WS17-M10X40

Quantity: 10 x
10 x

SCR-HEX-DIN933-A2/70-WS17-M10X50

Quantity: 10 x
50 x

SCR-HEX-ISO4017-A2/70-WS10-M6X10

Quantity: 50 x
50 x

SCR-HEX-ISO4017-A2/70-WS10-M6X16

Quantity: 50 x
50 x

SCR-HEX-ISO4017-A2/70-WS10-M6X20

Quantity: 50 x
50 x

SCR-HEX-ISO4017-A2/70-WS10-M6X25

Quantity: 50 x
25 x

SCR-HEX-ISO4017-A2/70-WS10-M6X30

Quantity: 25 x
25 x

SCR-HEX-ISO4017-A2/70-WS13-M8X16

Quantity: 25 x
25 x

SCR-HEX-ISO4017-A2/70-WS13-M8X20

Quantity: 25 x
25 x

SCR-HEX-ISO4017-A2/70-WS13-M8X25

Quantity: 25 x
20 x

SCR-HEX-ISO4017-A2/70-WS13-M8X30

Quantity: 20 x
20 x

SCR-HEX-ISO4017-A2/70-WS13-M8X40

Quantity: 20 x
1 x

SYSINRT-4.4.1.-16COMP

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
1 x

SYSCASE-4.4.1.

Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information