Hexagonal bolt ASME B18.2.1, plain GR8 steel
SCR-HCS-GR8-(PL)-3/8_24X2
Art.-no. 7002338200
EAN 4052712192623
Register now and access more than 43,000 products
The mechanical properties are regulated in SAE J429
The thread length is based on the standard ASME B18.2.1
1 INCH (in) = 25.4 mm
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3/8 in |
Length (l1) | 2 in |
Thread type | UNF |
Head height (k1) | 0.243 in |
External drive (s1) | WS9/16 |
Material | Steel |
Property class | GR8 |
Surface | Plain |
Width across flats | 9/16 inch |
Thread length (lg) | 1 in |
Standards | ASME B18.2.1 |
Tightening torque 90% yield strength (1) | 62.5 Nm |
Min./max. resulting pre-load force (2) | 20.6-41.2 kN |
Corrosion protection period (3) | 0 h |
Disc with hardness to be used | ≥ 300 HV |
Nut to be used with strength class | ≥ GR8 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
