Hexagonal bolt ASME B18.2.1, blue passivated zinc plated GR8 steel (A2K)
ASME B18.2.1 steel GR8 zinc-plated
SCR-HCS-GR8-(ZN)-1/4_28X3
Art.-no. 7002015300
EAN 4055374314273
Register now and access more than 43,000 products
The mechanical properties are regulated in SAE J429
The thread length is based on the standard ASME B18.2.1
1 INCH (in) = 25.4 mm
Datasheets(X)
![]() | |
Nominal diameter (d1) | 1/4 in |
Length (l1) | 3 in |
Thread type | UNF |
Head height (k1) | 0.163 in |
External drive (s1) | WS7/16 |
Material | Steel |
Property class | GR8 |
Surface | Zinc plated |
Width across flats | 7/16 inch |
Thread length (lg) | 3/4 in |
Standards | ASME B18.2.1 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
