Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Hexagon nut / flat washers A2 assortment  - WSH/NUT-SYSKO-DIN934/125-A2-1200PCS
´
Hexagon nut / flat washers A2 assortment  - WSH/NUT-SYSKO-DIN934/125-A2-1200PCS - 1

Hexagon nut / flat washers A2 assortment

DIN 934/DIN 125, A2 1200 pieces Sysko
WSH/NUT-SYSKO-DIN934/125-A2-1200PCS

Art.-no. 5964032200

EAN 4058794184167

Individual price display after login
Hexagon nut / flat washers A2 assortment

Art.-no. 5964032200

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

1200 pieces in system case 4.4.1. Hexagon nuts DIN 934 / flat washers, for hexagonal bolts and nuts, A2

Assortment of 1200 pieces


  • 100 M3 hexagon nuts

  • 100 M4 hexagon nuts

  • 100 M5 hexagon nuts

  • 100 M6 hexagon nuts

  • 100 M8 hexagon nuts

  • 50 M10 hexagon nuts

  • 50 M12 hexagon nuts

  • 100 washers Ø 3.2 mm

  • 100 washers Ø 4.3 mm

  • 100 washers Ø 5.3 mm

  • 100 washers Ø 6.4 mm

  • 100 washers Ø 8.4 mm

  • 50 washers Ø 10.5 mm

  • 50 washers Ø 13.0 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

4010.000 g

Number of pieces in assortment/set

1200 PCS

including:
50 x

NUT-HEX-DIN934-A2-WS17-M10

Quantity: 50 x
50 x

NUT-HEX-DIN934-A2-WS19-M12

Quantity: 50 x
100 x

NUT-HEX-DIN934-A2-WS5,5-M3

Quantity: 100 x
100 x

NUT-HEX-DIN934-A2-WS7-M4

Quantity: 100 x
100 x

NUT-HEX-DIN934-A2-WS8-M5

Quantity: 100 x
100 x

NUT-HEX-DIN934-A2-WS10-M6

Quantity: 100 x
100 x

NUT-HEX-DIN934-A2-WS13-M8

Quantity: 100 x
50 x

WSH-DIN125-A-140HV-A2-D10,5

Quantity: 50 x
50 x

WSH-DIN125-A-140HV-A2-D13,0

Quantity: 50 x
100 x

WSH-DIN125-A-140HV-A2-D3,2

Quantity: 100 x
100 x

WSH-DIN125-A-140HV-A2-D4,3

Quantity: 100 x
100 x

WSH-DIN125-A-140HV-A2-D5,3

Quantity: 100 x
100 x

WSH-DIN125-A-140HV-A2-D6,4

Quantity: 100 x
100 x

WSH-DIN125-A-140HV-A2-D8,4

Quantity: 100 x
1 x

SYSINRT-4.4.1.-16COMP

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
1 x

SYSCASE-4.4.1.

Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information