Hard-pressed compact fleece disc with fabric plate
Hard-pressed compact fleece disc with fabric plate
SNDDISC-FLC-CLTH-SR-VFN-HRDN5-D115
Art.-no. 0585011348
EAN 4050642517035
Register now and access more than 43,000 products
- High removal rate at lowest roughness depth
- Achieve a consistent surface finish
- Quickly achieve a high-quality surface finish without changing the workpiece geometry
- Achieve the lowest roughness depths in a single operation, e.g. at 1.4301 Ra 0.02
- Resistant to clogging
- Long service life and comfortable work
The surface quality is an expression of the roughness (Ra value).
Datasheets(X)
Fast and clean metalworking of various surfaces
- Suitable for machining steel, stainless steel and non-ferrous metals (blue/green/yellow colour coding) in various work steps
- Ideal for grinding, finishing, smoothing and pre-polishing, as well as for descaling and removing oxides, scratches, rust and burrs
Areas of application for lower hardness levels
- Producing decorative surfaces on stainless steel
- Matching surfaces after weld seam removal
- Preparing titanium and stainless steel surfaces before polishing
- Preparing non-ferrous metals before coating
- Last stage before polishing
- Covering surface flaws
Diameter (Ø) | 115 mm |
Bore hole | 22.23 mm |
Hardness | 5 (soft) |
Design | Very fine |
Grid size | Very fine |
Min./max. rotation speed | 5300-10000 rpm |
Recommended rotation speed | 5300 rpm |
Suitable for | Angle grinder |
| Performance features | |||||
| Property | Hardness | ||||
| 10 | 8 | 7 | 6 | 5 | |
| Hardness | ⚫⚫⚫⚫ | ⚫⚫⚫ | ⚫⚫⚫ | ⚫⚫⚫ | ⚫⚫ |
| Material removal | ⚫⚫⚫⚫ | ⚫⚫⚫ | ⚫⚫⚫ | ⚫⚫ | ⚫⚫ |
| Finish | ⚫ | ⚫⚫ | ⚫⚫⚫ | ⚫⚫⚫ | ⚫⚫⚫⚫ |
| Low surface roughness | ⚫ | ⚫⚫ | ⚫⚫⚫ | ⚫⚫⚫ | ⚫⚫⚫⚫ |