Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 20,000 PRODUCTS

Hand Sanitiser

Hand sanitiser gel for food industries
HNDSANTSGEL-SANITISER-100ML

Art.-no. 9501006873

Prices for customers after login

Hand Sanitiser

Art.-no. 9501006873

Prices for customers after login

Quantity

PU

Show availability in Würth trade store

Exclusively for trade customers

Register now and access more than 15,000 products

  • Proven to kill influenza Type A flu virus.

  • Effective against avian and swine flu viruses kills 99.99% of E-coli and MRSA.

  • Developed to meet the requirments of the food, catering and hospitality industries.

  • Fast acting, non-taining food safe alcohol hand rub approved by both BS EN 1500 and BS EN 1276.

  • Non-sticky and non-tainting with built in skin conditioners, suitable for frequent use in medical and care service applications.

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Datasheets(X)

Certificates/Documents(X)

Chemical basis

Ethanol

Smell/fragrance

Alcohol

Colour

Clear

Contents

100 ml

Shelf life from production/conditions

12 Month / at -20°C to 20°C

Viscosity/consistency

Gel

Density/conditions

0.524 g/cm³ / at 15°C

Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information