Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Hammer-in fixing with a light gray plug

Nail anchor steel zinc plated with cylinder collar
DWL-FH-PLA-NL-(BRS)-5X40

Art.-no. 090375 400

EAN 4045989647538

Individual price display after login
Hammer-in fixing with a light gray plug

Art.-no. 090375 400

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Head: countersunk head/batten nail anchor
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsDrill a hole and hammer in the nail anchor.

Anchor diameter

5 mm

Anchor length (l)

40 mm

Max. attachment height (t fix)

15 mm

Embedding depth (h nom)

25 mm

Nominal drill-bit diameter (d 0)

5 mm

Drill hole depth (h 1)

30 mm

Hole diameter in component (d f)

5 mm

Material of nail

Steel

Internal drive

Z2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information