Hammer drill bits assortment 7 pieces
Rotary hammer drill Plus REDSTRIPE set 7 pieces
DRL-STN-(1-PLUS)-SET-7PCS
REDSTRIPE
Register now and access more than 43,000 products
Enables smooth drilling
The tungsten carbide tip smoothly diverts the drilling dust away from the tip and ensures optimum drilling progress.
Increased durability
The strengthened carbide element with reinforcement phases ensures increased durability.
Increased resistance to breakage
Core reinforcement of the drill bit helix makes this possible.
Contents:
7-piece: 1 x dia. 5 x 110/50, 6 x 110/50, 8 x 110/50, 6 x 160/100, 8 x 160/100, 10 x 160/100, 12 x 160/100
Package:
- 0648770001 - blister package
- 0648770003 - assortment/set
Datasheets(X)
Brick/Block, concrete.
Number of pieces in assortment/set | 7 PCS |
Tool holding device | Suitable for SDS-plus |
DRL-HAM-PLUS-D5,0-L110-WL50MM
REDSTRIPEDRL-HAM-PLUS-D12,0-L160-WL100MM
REDSTRIPEDRL-HAM-PLUS-D8,0-L110-WL50MM
REDSTRIPEDRL-HAM-PLUS-D8,0-L160-WL100MM
REDSTRIPEJust leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units