Hammer drill bit Plus ECONOMY
Hammer drill bit Plus ECONOMY
DRL-HAM-ECN-PLUS-D6,0-L160-WL100MM
Art.-no. 0648676016
EAN 4099618518195
Register now and access more than 43,000 products
Datasheets(X)
Diameter (Ø) | 6 mm |
Length | 160 mm |
Working length | 100 mm |
Number of cutting edges | 2 PCS |
Number of spirals | 2 PCS |
Tool holding device | Suitable for SDS-plus |