Halogen bulb NEOLUX
Halogen bulb commercial vehicle, Neolux
BULB-NEOLUX-H3-(PK22S)-24V-70W
Register now and access more than 43,000 products
Datasheets(X)
Type description | H3 |
Nominal voltage | 24 V |
Socket designation | PK22s |
Power rating | 70 W |
Colour temperature | 3200 K |
Lifetime Tc | 650 h |
Lifetime B3 | 400 h |
Corresponds to original spare part number | N460 |