Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

HSS SMART STEP sheet metal conical drill bit assortment 3 pcs

Sheet met. con. drill HSS SMART STEP 3 pcs Syska
SHTMETCONIDRL-SORT-SMARTSTEP-3PCS

Art.-no. 0694456003

EAN 4065746556453

Individual price display after login
HSS SMART STEP sheet metal conical drill bit assortment 3 pcs

Art.-no. 0694456003

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

The sheet metal conical drill bit with unique SMART STEP technology and spiral groove for extremely fast, comfortable and precise use in all common materials with a material thickness of up to 4 mm.

SMART STEP technology


  • Up to 3x faster spot drilling compared to conventional sheet metal conical drill bits

  • Up to 50 % longer service life compared to conventional sheet metal conical drill bits

  • Significantly more energy-efficient drilling compared to conventional sheet metal conical drill bits

  • Saves pre-drilling, precise spot drilling without running off centre

  • Comfortable, stepless boring or enlarging of an existing drill hole

  • Burr-free drilling without deformation of the sheet metal

  • Precise circular holes


Deep ground spiral groove


Excellent chip removal



Laser scaling in the groove


Easy reading of the hole diameter during the drilling process



3-flat shank


  • No spinning in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protects the drill chuck from damage

  • Little effort required to open and close the drill chuck


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening



Available exclusively from Wurth

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • The universal tool for large, stepless drilling in sheet metal.

  • Centring, spot drilling, boring and deburring of sheet metal, tubes and profiles in one operation, for use on both hand drills and stationary equipment.

  • Ideal for use in the electrical trade, plumbing and heating systems, automotive workshops, mechanical engineering, switch cabinet manufacturing or container and equipment engineering.
Instructions
  • Ensure that there is sufficient coolant/lubricant.

  • Observe the rotation speed table

  • Do not push during boring. The sheet metal conical drill bit automatically retracts into the sheet metal.

Number of pieces in assortment/set

3 PCS

Cutting material

HSS

Surface

Uncoated

Shank style

3-face shank

Key
vc = cutting speed [m/min]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values
For dia. 5.0-31.0 and dia. 16.0-30.5
Material designation Tensile strength vc n
Dia. 16.0-30.5
Art.
Tapping (1st drilling step) to
Steels
General structural steels ≤ 700 N/mm² 15 290 150
Unalloyed quenched and tempered steels ≤ 700 N/mm² 15 290 150
≤ 900 N/mm² 11 200 110
Low-alloy quenched and tempered steels ≤ 700 N/mm² 15 290 150
≤ 900 N/mm² 11 200 110
Alloyed quenched and tempered steels ≤ 1,300 N/mm² 9 180 100
Nitriding steels ≤ 1,300 N/mm² 9 180 100
Tool steels ≤ 1,300 N/mm² 9 180 100
High-speed steels ≤ 1,300 N/mm² 9 180 100
Cast metals
Cast iron ≤ 350 HB 15 290 150
Spheroidal graphite and malleable iron ≤ 350 HB 12 240 125
Non-ferrous metals
Aluminium ≤ 450 N/mm² 18 360 200
Aluminium alloys ≤ 450 N/mm² 17 360 200
Low-alloy copper ≤ 400 N/mm² 17 360 200
Short-chipping brass ≤ 850 N/mm² 18 360 200
Long-chipping brass ≤ 850 N/mm² 17 360 200
Plastics
Plastics, thermosetting 26 550 300
Plastics, thermoplastic 24 500 250
Cutting values
For dia. 3.0-14.0 and dia. 5.0-20.0
Material designation Tensile strength vc n
Dia. 3.0-14.0
Art.
Dia. 5.0-20.0
Art.
Tapping (1st drilling step) to Tapping (1st drilling step) to
Steels
General structural steels ≤ 700 N/mm² 15 1500 350 950 250
Unalloyed quenched and tempered steels ≤ 700 N/mm² 15 1500 350 950 250
≤ 900 N/mm² 11 1100 300 700 180
Low-alloy quenched and tempered steels ≤ 700 N/mm² 15 1500 350 950 250
≤ 900 N/mm² 11 1100 300 700 180
Alloyed quenched and tempered steels ≤ 1,300 N/mm² 9 900 200 550 140
Nitriding steels ≤ 1,300 N/mm² 9 900 200 550 140
Tool steels ≤ 1,300 N/mm² 9 900 200 550 140
High-speed steels ≤ 1,300 N/mm² 9 900 200 550 140
Cast metals
Cast iron ≤ 350 HB 15 1500 350 950 250
Spheroidal graphite and malleable iron ≤ 350 HB 12 1250 270 750 190
Non-ferrous metals
Aluminium ≤ 450 N/mm² 18 1800 450 1100 350
Aluminium alloys ≤ 450 N/mm² 17 1800 400 1100 350
Low-alloy copper ≤ 400 N/mm² 17 1800 400 1100 350
Short-chipping brass ≤ 850 N/mm² 18 1800 450 1100 350
Long-chipping brass ≤ 850 N/mm² 17 1800 400 1100 350
Plastics
Plastics, thermosetting 26 2600 600 1600 400
Plastics, thermoplastic 24 2500 550 1500 400
including:
1 x

SHTMETCONIDRL-SMARTSTEP-SZ1-(D3-14MM)

Description: The sheet metal conical drill bit with unique SMART STEP technology and spiral groove for extremely fast, comfortable and precise use in all common materials with a material thickness of up to 4 mm.
Quantity: 1 x
1 x

SHTMETCONIDRL-SMARTSTEP-SZ2-(D5-20MM)

Description: The sheet metal conical drill bit with unique SMART STEP technology and spiral groove for extremely fast, comfortable and precise use in all common materials with a material thickness of up to 4 mm.
Quantity: 1 x
1 x

SHTMETCONIDRL-SMARTSTEP-SZ3-(D16-30,5MM)

Description: The sheet metal conical drill bit with unique SMART STEP technology and spiral groove for extremely fast, comfortable and precise use in all common materials with a material thickness of up to 4 mm.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information