Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

HEAVY DUTY WONDER WIPES

Cleaning cloth WONDER WIPES Heavy Duty
CLNCLTH-TEXTURED-HEAVYWIPES-WONDERWIPES

Art.-no. 9501014310

EAN 4065746748285

Individual price display after login
HEAVY DUTY WONDER WIPES

Art.-no. 9501014310

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Heavy Duty Wonder Wipes are textured wipes which are specially formulated for the building, engineering and allied trades to clean ingrained dirt from hands, tools and surfaces.

Everbuild's Heavy Duty Cleaning Wonder Wipes are versatile and tough. Unlike Everbuild's standard Wonder Wipes, the Heavy Duty range is textured and, in turn, provides excellent cleaning for even the trickiest building, engineering and allied trade maintenance tasks.



They expertly remove embedded dirt, wet and semi-cured paint, sealants and adhesives, expanding foam, bitumen, epoxies, oil and grease, petrol, polyurethanes and polyester fillers, as well as inks and silicones from multiple surfaces - including tools and even hands with added Vitamin E and Aloe Vera for nourishment.



  • For hands, tools and surfaces

  • Includes anti-bacterial additive tested to BSEN 1276:2009

  • Seamlessly removes wet and semi-cured paints, sealants, adhesives, bitumen, and more

  • Textured to remove embedded dirt

  • Ideal for cleaning when water isn't access


With an anti-bacterial additive tested by an independent laboratory to BSEN 1276:2009, these wipes are formulated specifically to remain durable and robust during use. The extra absorbent multi-layer construction ensures that quality cleaning can be undergone, even in circumstances where water and cleaning solutions are unavailable.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Chemical basis

Solvent mixture with additives

Silicone-free

Yes

Shelf life from production

24 Month

Number of cloths

75 PCS

Width x length

200 mm x 240 mm

Container

Plastic canister

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information