Green Pin® SC shackle, curved
Bow shackle GreenPin steel hot-dip galvanised
SHKL-BOW-(TZN)-GRN-PIN-3,25T-PIN19
Art.-no. 0523111006
EAN 4065746567251
Register now and access more than 43,000 products
- Brackets and bolts made of high-strength steel, quality class 6
- Eyebolts for fast installation and removal
- Suitable for one-strand and multi-strand systems
- Approved for lifting loads
- Minimum breaking strength = 6:1 WLL
- EN13889 and meets the performance requirements of US Fed. Spec. RR-C-271 Type IVA Class 2, Grade A
- From 2 tonnes and above, the shackles correspond to ASME B30.26
- Certificates: CE, DNV GL 0378, ABS PDA, ABS MA
Datasheets(X)
![]() | |
Load capacity | 3.25 t |
Shackle diameter (d1) | 16 mm |
Shackle-bolt diameter (d2) | 19 mm |
Shackle internal diameter (d3) | 43 mm |
Shackle internal width (b1) | 27 mm |
Internal shackle height (h1) | 64 mm |
Material | Steel |
Surface | Hot dip galvanized |
Product weight (per item) | 635.500 g |
Design | Forged |
