G-fuse 5x20
DIN 41571-1 quick-action with solvent 250V 5X20
G-FSE-F-EXTINGUIS-250V-16A-5X20
Register now and access more than 43,000 products
Datasheets(X)
Diameter | 5 mm |
Length | 20 mm |
DIN | 41571-1 |
Max. current | 16 A |
Nominal voltage | 250 V/AC |
Material | Glass |
Colour | Transparent |