Furniture hinge clips with damping 165°
Clips furniture hinge with damping 165°
HNGESYS-CLIP-ABSORB-165-ASMBYPLT-1W-CRN
Art.-no. 0683138020
EAN 4045989852956
Register now and access more than 43,000 products
Concealed Hydraulic Hinge, soft close
Quiet and controlled closing even after applying high force optional
Clip-on system
- Clip-on system for the highest convenience.
- Easy to assemble and disassemble without tools optional
Longevity
Industry tested standard for long life and highest reliability
2D Adjustment
Adjustment of longitudinal & vertical axis for excellent fit
Opening angle:
165°
Hinge cup Ø:
35 mm
Hinge cup holes distance:
48 mm
Depth of hinge cup:
11.5 mm
Main material:
Cold-rolled steel
Coating:
Nickel plated
Door thickness:
14-21mm
Datasheets(X)
![]() | |
Cut depth | 11.5 mm |
Diameter | 35 mm |
Door position | Full overlay |
Drilling pattern | 48/6 mm |
Material | Steel |
Opening angle | 165.0 Degree |
Suitable for max. door thickness | 21 mm |
Suitable for min. door thickness | 14 mm |
Surface | Nickel plated |
Type of assembly | Screw-on plate |
