Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Furniture glider with 2 pins

Furniture glider plastic long for driving in
FRNGLID-PE-NATURE-30X18MM

Art.-no. 0683550002

EAN 4046778691190

Individual price display after login
Furniture glider with 2 pins

Art.-no. 0683550002

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Twist-proof thanks to 2 attachment points

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For oval and square furniture feet

Material

PE - Polyethylene

Length (L)

30 mm

Width (B)

18 mm

Height (H)

5 mm

Distance between two nails (LA)

17 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information