Full extension Dynapro Tipmatic Plus
Dynapro Tipmatic Plus full extension, 40 kg
UFLRGUID-DYNAP-40-FP-TIPMATICPLUS-450
GRASS
Register now and access more than 43,000 products
Push-on assembly
Tipmatic Plus automatic extraction system
Just tap lightly anywhere on the entire front panel to activate
No friction
Via synchronisation
Abrasion-resistant plastic rollers
Easy and precise performance
Wide guide rails
High lateral stability
The appropriate lock coupling and adjustment adapter enable three or two-dimensional adjustment
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Nominal length (NL) | 450 mm |
Load capacity | 40 kg |
Opening/closing system | Tipmatic |
Pullout type | Full extension |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!